This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-11210
- Zoro #
- G208204344
- UPC #
- 843558190102
- Country of Origin
- India
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 23.5 in
Details
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Brass
- Finish
- Antique Brass
Description
The Watkins Accent Table is a slender drinks table with a round tabletop made from a mosaic of agate stone The tabletop is framed in antiqued brass metal and supported by four legs and two beams that cross for added support
- •9in W x 9in D x 23.5in H
- •Item has an antique brass finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.