20-0682-16 Orbital Steel Tip Darts; Multi-Color - 16 g

  • Mfr # 20-0682-16
  • Zoro # G203959690
product price: 
$
33.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-0682-16
Zoro #
G203959690
UPC #
719265549994
Country of Origin
China

Description

We provide a full line of billiard table, part and its accessories. We know many of our loving clients have a passion on billiards, which leads us to this path. We lead our clients to enjoy their passion with safety and confidence. Our aim is to make everyone very confident about their passion and to satisfy every requirements for them.

Features
  • Orbital 16 g
  • Alloy barrels with a bronze-chrome finish are grooved for grip
  • Aluminum shafts
  • 100-micron flights with planetary graphics offer a cool look
  • Slim case is included for simple storage
Specifications
  • Color: Multi-Color
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews