Shop ELKADART

22-0127-20 Black 150 Jet Black Steel Tip Darts - 20 g

  • Mfr # 22-0127-20
  • Zoro # G303959736

product price: 
$
43.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22-0127-20
Zoro #
G303959736
UPC #
719265550242
Country of Origin
China

Description

Our mission is to provide you with the best products available at prices that will not be beat. We present clearly displayed products, product descriptions, shipping policies, and delivery expectations. Our website was designed to make your shopping with us simple, quick and uncluttered for a great shopping experience.

Features
  • Black 150 Jet Black Steel Tip Darts - 20 g
Specifications
  • Color: Black Mamba Tungsten
  • Weight: 20 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.