Shop ELKADART
Create Account
22-0719-19 Orbital Steel Tip Darts; Multi-Color - 19 g
- Mfr # 22-0719-19
- Zoro # G803959762
product price:Â
$
48.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22-0719-19
- Zoro #
- G803959762
- UPC #
- 719265550181
- Country of Origin
- China
Description
We provide a full line of billiard table, part and its accessories. We know many of our loving clients have a passion on billiards, which leads us to this path. We lead our clients to enjoy their passion with safety and confidence. Our aim is to make everyone very confident about their passion and to satisfy every requirements for them.
Features- Orbital 19 g
- Alloy barrels with a bronze-chrome finish are grooved for grip
- Aluminum shafts
- 100-micron flights with planetary graphics offer a cool look
- Slim case is included for simple storage
- Color: Multi-Color
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov