This item is Discontinued.
This item is Discontinued.
15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (Discontinued)
Mfr #
CHS1716SACMC
Zoro #
G8372907
UPC # 94902278520
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHS1716SACMC
- Zoro #
- G8372907
- UPC #
- 94902278520
- Country of Origin
- United States
Dimensions
- Overall Length
- 16-3/4"
- Bowl Depth
- 6"
- Overall Width
- 15-1/2"
Details
- Mounting Type
- Wall Hung
- Material
- 20 ga. 304 Stainless Steel
- Bowl Shape
- Rectangle
- Drain Opening
- 2"
- Item
- Sink
- With Faucet / Without Faucet
- With Faucet
Description
Sink,SS,16-3/4x15.5x13 In.,Sngl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.