18 Gauge SS 33" x 22" x 9" 1-Hole Equal Double Bowl Dual Mount Sink Kit with Aqua Divide and Faucet
- Mfr # ECTSRA33229TFC
- Zoro # G9125217
product price:Â
$
921.99
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
- ECTSRA33229TFC
- Zoro #
- G9125217
- UPC #
- 94902125336
- Country of Origin
- China
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.