This item is Discontinued.

This item is Discontinued.
18.5 W x 30.75 L x 10 H, Sink Kits|Undermount, Stainless Steel (Discontinued)
Mfr #
EFRU311810TC
Zoro #
G4764311
UPC # 94902110974
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFRU311810TC
- Zoro #
- G4764311
- UPC #
- 94902110974
- Country of Origin
- United States
Dimensions
- Overall Height
- 10
- Overall Length
- 30.75
- Bowl Depth
- 10
- Overall Width
- 18.5
- Compartment Size
- 36
Details
- Mounting Type
- Sink Kits, Undermount
- Material
- Stainless Steel
- Finish
- Polished Satin
- Gauge
- 16
- Application
- Transitional
Description
Elkay Crosstown 16 Gauge Stainless Steel 30.75' X 18.5' X 10' 50/50 Double Bowl Undermount Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.