This item is Discontinued.

Elkay Classroom Sink 16" x 13.5", 1, 4, Drop-In, 18 ga. 304 Stainless Steel DRKADQ222065L4

This item is Discontinued.

Elkay

Classroom Sink 16" x 13.5", 1, 4, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

Mfr # DRKADQ222065L4
Zoro # G8828659
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRKADQ222065L4
Zoro #
G8828659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/2"
Overall Length
22"
Bowl Depth
6-3/8"
Overall Width
19-1/2"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Finish
Lustrous Satin
Number of Holes
4
Item
Classroom Sink
Body Material
Stainless steel

Description

Sink,SS,22x19.5x6.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.