This item is Discontinued.

Elkay 19-1/2" W x 31" L x 5-1/2" H, Drop-In, 18 ga. 304 Stainless Steel DRKADQ3119552

This item is Discontinued.

Elkay

19-1/2" W x 31" L x 5-1/2" H, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

Mfr # DRKADQ3119552
Zoro # G8375217
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRKADQ3119552
Zoro #
G8375217
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-1/2"
Overall Length
31"
Bowl Depth
5-3/8"
Overall Width
19-1/2"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Sink

Description

Sink,SS,31x19.5x5.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.