This item is Discontinued.

Elkay Classroom Sink 19" x 16", 1, 2, Drop-In, 18 ga. 304 Stainless Steel DRKADQ252245L2

This item is Discontinued.

Elkay

Classroom Sink 19" x 16", 1, 2, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

Mfr # DRKADQ252245L2
Zoro # G8829298
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRKADQ252245L2
Zoro #
G8829298
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-1/2"
Overall Length
25"
Bowl Depth
4-3/8"
Overall Width
22"
Bowl Size
19" x 16"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Body Material
Stainless steel
Number of Holes
2
No. of Bowls
1
Item
Classroom Sink
Finish
Lustrous Satin
With Faucet / Without Faucet
Without Faucet

Description

Sink,SS,25x22x4.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.