This item is Discontinued.
This item is Discontinued.
Sink 26" x 16.25", 1, 0, Wall Hung, 16 ga. 304 Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWSF130260
- Zoro #
- G9008349
- UPC #
- 094902253893
- Country of Origin
- China
Dimensions
- Overall Height
- 26"
- Overall Length
- 30"
- Bowl Depth
- 11"
- Overall Width
- 23"
- Bowl Size
- 26" x 16.25"
Details
- Mounting Type
- Wall Hung
- Material
- 16 ga. 304 Stainless Steel
- Bowl Shape
- Rectangle
- Drain Opening
- 3-1/2"
- Item
- Sink
- Number of Holes
- 0
- With Faucet / Without Faucet
- Without Faucet
- Body Material
- Stainless steel
- No. of Bowls
- 1
- Finish
- Buffed Satin
Description
Surgeon Scrub Sink,1 Bowl SS,30 In.x23 In.x11 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.