This item is Discontinued.

Elkay Surgeon Scrub Sink Kit 26" x 16.25", 1, 1, Wall Hung, 16 ga. 304 Stainless Steel EWSF13026SACC

This item is Discontinued.

Elkay

Surgeon Scrub Sink Kit 26" x 16.25", 1, 1, Wall Hung, 16 ga. 304 Stainless Steel (Discontinued)

Mfr # EWSF13026SACC
Zoro # G9379787
UPC # 094902303109
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EWSF13026SACC
Zoro #
G9379787
UPC #
094902303109
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Length
30"
Bowl Depth
11"
Overall Width
23"
Bowl Size
26" x 16.25"

Details

Mounting Type
Wall Hung
Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Finish
Buffed Satin
Includes
EWSF13026 sink, one LKB721C sensor faucet, AC plug-in or 4 AA batteries; one LK723 mixing valve, one LK18B drain
Number of Holes
1
No. of Bowls
1
With Faucet / Without Faucet
With Faucet
Body Material
Stainless steel
Item
Surgeon Scrub Sink Kit

Description

Wall Hung 1 Bowl Surgeon Scrub Sink Kit

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.