This item is Discontinued.
This item is Discontinued.
Asana SS, 1 Bowl Top Mnt Bathroom Sink (Discontinued)
Mfr #
LLVR19160
Zoro #
G8993341
UPC # 094902037967
Country of Origin United States
Category Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLVR19160
- Zoro #
- G8993341
- UPC #
- 094902037967
- Country of Origin
- United States
Dimensions
- Overall Length
- 19.625"
- Overall Width
- 16.6875"
- Overall Height
- 6"
- Bowl Size
- 15.5" x 11.375"
- Bowl Depth
- 6"
Details
- Item
- Asana SS,1 Bowl Top Mnt Bathroom Sink
- Body Material
- Stainless steel
- Mounting Type
- Drop-In
- No. of Bowls
- 1
- Number of Holes
- 0
- Drain Opening
- 1.5
- Finish
- Lustrous Satin
- Includes
- LKF293 overflow Assembly
Description
Asana SS,1 Bowl Top Mnt Bathroom Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.