This item is Discontinued.

This item is Discontinued.
Bfs Vers Bi-Lvl Green 8Gph Lt Gry (Discontinued)
Mfr #
EZSTLG8WSLK
Zoro #
G4673180
UPC # 94902014197
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZSTLG8WSLK
- Zoro #
- G4673180
- UPC #
- 94902014197
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 39.0625 in
Details
- Indoor / Outdoor
- Indoor
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Full Load Amps
- 6 A
- Refrigerated / Non-Refrigerated
- 8.0 GPH
- Type
- Electronic Bottle Filler Sensor with Electronic Front and Side Bubbler Pushbar
Description
Elkay Bfs Vers Bi-Lvl Green 8Gph Lt Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.