This item is Discontinued.

No Product Image Available

This item is Discontinued.

Elkay

Bottle Fillng Station, Sgl Cooler, Fltrd (Discontinued)

Mfr # LZS8WSLK
Zoro # G8363280
UPC # 094902469904
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZS8WSLK
Zoro #
G8363280
UPC #
094902469904
Country of Origin
United States

Dimensions

Overall Height
39 1/8 in
Overall Width
18 3/8 in
Bottle Filler Depth
3 5/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Bottle Filler Width
17 7/8 in
Overall Depth
19 in
Mounting Hole Diameter
7/16 in
Drain Outside Diameter
1 1/4 in

Details

Mounting Type
On-Wall
Color
Gray
Item
Drinking Fountain with Bottle Filler
Type
Bottle Filler, Single Drinking Fountain
Vandal Resistant
No
Operation
Push Bar Fountain, Touchless Bottle Filler
ADA Compliant
Yes
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Includes
Filter
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Antimicrobial
Yes
Bottle Dispenser Actuation
Sensor
Refrigeration
Refrigerated
Housing Material Finish
Light Gray Granite
Number of Bubblers
1
Station Type
Bottle Filling Dispenser, Single Fountain
Fountain Actuation
Front Pushbar/Side Pushbar
Filter Status Indicator
Yes
Refrigerated
Yes
Number of Mounting Holes
6
Includes Water Filter
Yes
Chilling Capacity
8 gph @ 50 Degrees F
Maximum Cold Water Temperature
50 Degrees F
Bi-Level Field Adjustable
No
Plug Type
Three Prong
Housing Color
Light Gray
Water Filter Included
Filtered
Minimum Constant Stream Pressure
20 psi
Bottle Filler Actuation
Touchless Bottle Filler
Cooling Capacity
8 gph @ 50 Degrees F
Environment
Indoor
Fountain and Bottle Filler Type
Single Fountain
Full Load Current
6 A
Includes Back Panel
Yes
Housing Finish
Granite
Power Consumption
370 W
Maximum Constant Stream Pressure
105 psi
Operating Voltage
115V AC
Power Source
Electric Corded
Brand Name (Brand + SubBrand + Series)
ELKAY
Temperature Adjustment
Factory Set but Adjustable
Includes Pet Bowl
No
Fountain and Bottle Dispenser Operation
Front Pushbar/Side Pushbar ; Sensor
Minimum Supply Line Pressure
20 psi
Drinking Fountain Operation
Push Bar Fountain
Product Weight
85 lb
Refrigerant Type
R134A

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Granite, Overall Height 39 1/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated

Restrictions

Ratings & reviews