This item is Discontinued.
This item is Discontinued.
Classroom Sink 13.5" x 16", 1, 2LM, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRKADQ2220652LM
- Zoro #
- G8828640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6-1/2"
- Overall Length
- 22"
- Bowl Depth
- 6-3/8"
- Overall Width
- 19-1/2"
- Bowl Size
- 13.5" x 16"
Details
- Mounting Type
- Drop-In
- Material
- 18 ga. 304 Stainless Steel
- Bowl Shape
- Rectangle
- Drain Opening
- 3-1/2"
- Body Material
- Stainless steel
- Item
- Classroom Sink
- Finish
- Lustrous Satin
- No. of Bowls
- 1
- With Faucet / Without Faucet
- Without Faucet
- Number of Holes
- 2LM
Description
Sink,SS,22x19.5x6.5 In.,Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.