This item is Discontinued.

Elkay Classroom Sink 16" x 19", 1, 0, Drop-In, 18 ga. 304 Stainless Steel DRKADQ2522550

This item is Discontinued.

Elkay

Classroom Sink 16" x 19", 1, 0, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

Mfr # DRKADQ2522550
Zoro # G8829307
UPC # 94902347578
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRKADQ2522550
Zoro #
G8829307
UPC #
94902347578
Country of Origin
United States

Dimensions

Overall Height
5-1/2"
Overall Length
25"
Bowl Depth
5-3/8"
Overall Width
22"
Bowl Size
16" x 19"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Item
Classroom Sink
Number of Holes
0
Finish
Lustrous Satin
Body Material
Stainless steel

Description

Sink,SS,25x22x5.5 In.,Top

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.