This item is Discontinued.
This item is Discontinued.
Cooler Only, VERS EZSTLDDWSSC (Discontinued)
Mfr #
EZSTLDDWSSC
Zoro #
G8994093
UPC # 094902755953
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZSTLDDWSSC
- Zoro #
- G8994093
- UPC #
- 094902755953
- Country of Origin
- United States
Dimensions
- Height
- 44.125"
- Depth
- 36.75"
- Width
- 19"
Details
- Item
- Cooler Only,VERS EZSTLDDWSSC
- Voltage
- 115V/60Hz
- Number of Levels
- 2
- Full Load Amps
- 0.1
- ADA Compliant
- Yes
Description
Cooler Only,VERS EZSTLDDWSSC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.