Crosstown 16 Gauge Stainless Steel 40 X 20-1/2 X 10 Triple Bowl Undermount Sink Kit

  • Mfr # EFU402010DBG

  • Zoro # G908444729


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
40 in
Overall Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EFU402010DBG
Zoro #
G908444729
UPC #
94902601540
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Width
40 in
Overall Height
10 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Standards
ASME A112.19.3/CSA B45.4
Includes
EFU402010 Sink, (1) LKFOBG1418SS Bottom Grid, (1) LKFOBG1316SS Bottom Grid, (2) LK99 Drains

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.