Shop ELKAY
Create Account
Crosstown 18 Gauge Stainless Steel 33" x 22" x 9" 1-Hole Single Bowl Dual Mount Sink Kit with Faucet
- Mfr # ECTSRS33229TFC
- Zoro # G9125253
product price:Â
$
702.99
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
- ECTSRS33229TFC
- Zoro #
- G9125253
- UPC #
- 94902125343
- Country of Origin
- China
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.