Dayton Elite, 20 ga., 33x22x8.0625", 1 Bowl, 1 Hole, Elite Satin Finish

  • Mfr # DSE133221

  • Zoro # G2936191


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
22 in
Overall Height
8.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSE133221
Zoro #
G2936191
UPC #
094902096513
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
8.0625 in
Bowl Depth
7.875 in
Depth
8.0625 in
Minimum Cabinet Size
36 in
Bowl Width
15.75 in
Bowl Length
28 in

Details

Body Material
Stainless Steel
Finish
Elite Satin
Number of Holes
1
Item
Dayton Elite,20 ga.,33x22x8.0625",1 Bowl
Gauge
20 Ga
Bowl Shape
Rectangular
No. of Bowls
1
Drain Location
Center

Description

Dayton Elite,20 ga.,33x22x8.0625 In.,1 Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.