This item is Discontinued.

Elkay Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 0 Hole, 21" x 15.75" KW50125220

This item is Discontinued.

Elkay

Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 0 Hole, 21" x 15.75" (Discontinued)

Mfr # KW50125220
Zoro # G8995268
UPC # 094902451220
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW50125220
Zoro #
G8995268
UPC #
094902451220
Country of Origin
United States
Mounting Type
Drop-In
Body Material
Stainless steel
Number of Holes
0
Item
Dayton SS,25x22x6-1/16",1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5

Description

Dayton SS,25x22x6-1/16 In.,1 Bwl T-Mnt Snk

Ratings & reviews