This item is Discontinued.

Elkay Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 1 Hole, 21" x 15.75", Satin K125221

This item is Discontinued.

Elkay

Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 1 Hole, 21" x 15.75", Satin (Discontinued)

Mfr # K125221
Zoro # G8995240
UPC # 094902667010
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K125221
Zoro #
G8995240
UPC #
094902667010
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
6.0625"
Bowl Depth
5.875"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
1
Item
Dayton SS,25x22x6-1/16",1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5

Description

Dayton SS,25x22x6-1/16 In.,1 Bwl T-Mnt Snk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.