This item is Discontinued.
This item is Discontinued.
Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 4 Hole, 21" x 15.75", Satin (Discontinued)
Mfr #
KW50125224
Zoro #
G8995277
UPC # 094902451251
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW50125224
- Zoro #
- G8995277
- UPC #
- 094902451251
- Country of Origin
- United States
Dimensions
- Overall Length
- 25"
- Overall Width
- 22"
- Overall Height
- 6.0625"
- Bowl Depth
- 5.875"
- Bowl Size
- 21" x 15.75"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 4
- Item
- Dayton SS,25x22x6-1/16",1 Bwl T-Mnt Snk
- No. of Bowls
- 1
- Drain Opening
- 3.5
Description
Dayton SS,25x22x6-1/16 In.,1 Bwl T-Mnt Snk
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.