This item is Discontinued.
This item is Discontinued.
Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 5 Hole, 21" x 15.75", Satin (Discontinued)
Mfr #
KW10125225
Zoro #
G8995408
UPC # 094902668666
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW10125225
- Zoro #
- G8995408
- UPC #
- 094902668666
- Country of Origin
- United States
Dimensions
- Overall Length
- 25"
- Overall Width
- 22"
- Overall Height
- 6.0625"
- Bowl Depth
- 5.875"
- Bowl Size
- 21" x 15.75"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 5
- Item
- Dayton SS,25x22x6-1/16",1 Bwl T-Mnt Snk
- Drain Opening
- 3.5
- No. of Bowls
- 1
Description
Dayton SS,25x22x6-1/16 In.,1 Bwl T-Mnt Snk