This item is Discontinued.
This item is Discontinued.
Dayton SS, 25x22x6-1/16", 1 Bwl T-Mnt Snk, Drop-In Mount, 5 Hole, 21" x 15.75", Satin (Discontinued)
Mfr #
KW50125225
Zoro #
G8995310
UPC # 094902668680
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW50125225
- Zoro #
- G8995310
- UPC #
- 094902668680
- Country of Origin
- United States
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 5
- Item
- Dayton SS,25x22x6-1/16",1 Bwl T-Mnt Snk
- Drain Opening
- 3.5
- No. of Bowls
- 1
Description
Dayton SS,25x22x6-1/16 In.,1 Bwl T-Mnt Snk