This item is Discontinued.
This item is Discontinued.
Dayton SS, 33x22x5-3/8", 2 Bowl T-Mnt Sink, Drop-In Mount, 5 Hole, Satin (Discontinued)
Mfr #
GE233225
Zoro #
G8995660
UPC # 094902627830
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE233225
- Zoro #
- G8995660
- UPC #
- 094902627830
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 22"
- Overall Height
- 5.375"
- Bowl Depth
- 5.25" x 5.25"
- Bowl Size
- Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 5
- Item
- Dayton SS,33x22x5-3/8",2 Bowl T-Mnt Sink
- Drain Opening
- 3.5
- No. of Bowls
- 2
Description
Dayton SS,33x22x5-3/8 In.,2 Bowl T-Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.