This item is Discontinued.

Elkay Dayton SS, 33x22x5-3/8", 2 Bowl T-Mnt Sink, Drop-In Mount, MR2 Hole, Satin GE23322MR2

This item is Discontinued.

Elkay

Dayton SS, 33x22x5-3/8", 2 Bowl T-Mnt Sink, Drop-In Mount, MR2 Hole, Satin (Discontinued)

Mfr # GE23322MR2
Zoro # G8995353
UPC # 094902627847
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GE23322MR2
Zoro #
G8995353
UPC #
094902627847
Country of Origin
United States
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
MR2
Item
Dayton SS,33x22x5-3/8",2 Bowl T-Mnt Sink
No. of Bowls
2
Drain Opening
3.5

Description

Dayton SS,33x22x5-3/8 In.,2 Bowl T-Mnt Sink

Ratings & reviews