This item is Discontinued.

Elkay Dayton SS, , Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Satin KW10233222

This item is Discontinued.

Elkay

Dayton SS, , Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Satin (Discontinued)

Mfr # KW10233222
Zoro # G8995819
UPC # 094902666396
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW10233222
Zoro #
G8995819
UPC #
094902666396
Country of Origin
United States
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
2
Item
Dayton SS,,Equal 2 Bowl Top Mnt Sink
No. of Bowls
2
Drain Opening
3.5

Description

Dayton SS,,Equal 2 Bowl Top Mnt Sink

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.