This item is Discontinued.
This item is Discontinued.
Dayton SS, , Equal 2 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, Satin (Discontinued)
Mfr #
KW5023322MR2
Zoro #
G8995959
UPC # 094902666440
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW5023322MR2
- Zoro #
- G8995959
- UPC #
- 094902666440
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 22"
- Overall Height
- 6.0625"
- Bowl Depth
- 5.875" x 5.875"
- Bowl Size
- Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- MR2
- Item
- Dayton SS,,Equal 2 Bowl Top Mnt Sink
- Drain Opening
- 3.5
- No. of Bowls
- 2
Description
Dayton SS,,Equal 2 Bowl Top Mnt Sink