
Dayton Stainless Steel 25 X 22 X 8-1/16 Single Bowl Top Mount Sink
Mfr # DSE125220
Zoro # G308444947
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
22 in
Overall Height
8.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DSE125220
Zoro #
G308444947
UPC #
94902007625
Country of Origin
United States
Dimensions
Overall Length
25 in
Overall Width
22 in
Overall Height
8.0625 in
Details
Body Material
Stainless Steel
Finish
Elite Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.