This item is Discontinued.
This item is Discontinued.
Wall Mount (On Wall) Drinking Fountain Replacement Part, 19.8125 in H, 19 in W (Discontinued)
Mfr #
LZSTL8L
Zoro #
G8366491
UPC # 094902247434
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSTL8L
- Zoro #
- G8366491
- UPC #
- 094902247434
- Country of Origin
- United States
Dimensions
- Height
- 19.8125 in
- Width
- 19 in
Details
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Full Load Amps
- 5 A
- Item
- Drinking Fountain Replacement Part
- GPH
- 8.0 GPH
Description
Replacemnt Right-LZSTL8 LT GRY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.