This item is Discontinued.

Elkay Indoor, Yes ADA, Drinking Fountain with Bottle Filler EZOTL8WSLK

This item is Discontinued.

Elkay

Indoor, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)

Mfr # EZOTL8WSLK
Zoro # G300428105
UPC # 094902129174
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZOTL8WSLK
Zoro #
G300428105
UPC #
094902129174
Country of Origin
United States

Dimensions

Mounting Hole Diameter
7/16 in
Overall Depth
19 in
Bottle Filler Depth
3 9/16 in
Drain Outside Diameter
1 1/2 in
Overall Height
39 1/16 in
Overall Width
36 3/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Bottle Filler Width
17 7/8 in
Width
36 3/4 in

Details

Indoor / Outdoor
Indoor
Item
Bi-Level Drinking Fountain with Bottle Filler
Number of Levels
2
Cold Water Capacity
8 gph
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, ICC A117.1, NSF/ANSI 372, NSF/ANSI 61, UL 399
ADA Compliant
ADA Compliant
Refrigerated / Non-Refrigerated
Refrigerated
Vandal Resistant
Not Vandal Resistant
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
Dispenser Design
Wall
Operating Voltage
115V AC
Includes Pet Bowl
Pet Bowl Not Included
Housing Color
Gray
Refrigeration
Refrigerated
Power Consumption
370 W
Number of Mounting Holes
6
Full Load Current
6 A
Housing Finish
Granite
Antimicrobial
Antimicrobial
Bottle Dispenser Actuation
Sensor
Number of Bubblers
1
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Minimum Supply Line Pressure
20 psi
Temperature Adjustment
Factory Set but Adjustable
Refrigerant Type
R134A
Minimum Constant Stream Pressure
20 psi
Cooling Capacity
8 gph @ 50 Degrees F
Maximum Constant Stream Pressure
105 psi
Environment
Indoor
Includes Back Panel
Back Panel Not Included
Fountain Actuation
Sensor
Maximum Cold Water Temperature
50 Degrees F
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain
Power Source
Electric Corded
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Includes Water Filter
Water Filter Not Included
Product Weight
101 lb
Compatible Back Panel Manufacturer Part Number
STLBFUP
Housing Material
Vinyl Clad Steel
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews