Shop ELKAY

Indoor, Yes ADA, Drinking Fountain with Bottle Filler

  • Mfr # LZOOTL8WSLK

  • Zoro # G000428108


product price: 
$
2,819.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Number of Levels
2
Cold Water Capacity
8 gph
ADA Compliant
ADA Compliant
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZOOTL8WSLK
Zoro #
G000428108
UPC #
094902129228
Country of Origin
United States

Dimensions

Overall Height
39 1/16 in
Overall Width
36 3/4 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Bottle Filler Width
17 7/8 in
Overall Depth
19 in
Bottle Filler Depth
3 9/16 in
Width
36 3/4 in

Details

Indoor / Outdoor
Indoor
Item
Bi-Level Drinking Fountain with Bottle Filler
Number of Levels
2
Cold Water Capacity
8 gph
ADA Compliant
ADA Compliant
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
Dispenser Design
Wall
Refrigerated / Non-Refrigerated
Refrigerated
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Vandal Resistant
Not Vandal Resistant
Includes
Filter
Environment
Indoor
Temperature Adjustment
Factory Set but Adjustable
Power Source
Electric Corded
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Finish
Granite
Number of Mounting Holes
6
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Bottle Dispenser Actuation
Sensor
Includes Pet Bowl
Pet Bowl Not Included
Antimicrobial
Antimicrobial
Maximum Cold Water Temperature
50 Degrees F
Refrigeration
Refrigerated
Product Weight
104 lb
Housing Color
Gray
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Refrigerant Type
R134A
Number of Bubblers
2
Power Consumption
370 W
Full Load Current
6 A
Includes Back Panel
Back Panel Not Included
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Cooling Capacity
8 gph @ 50 Degrees F
Operating Voltage
115V AC
Includes Water Filter
Water Filter Included
Compatible Back Panel Manufacturer Part Number
STLBFUP
Housing Material
Vinyl Clad Steel
Filter Location
Bottom Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.