This item is Discontinued.

Elkay Indoor, Yes ADA, Drinking Fountain with Bottle Filler EZOOTL8WSLK

This item is Discontinued.

Elkay

Indoor, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)

Mfr # EZOOTL8WSLK
Zoro # G100428060
UPC # 094902129150
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZOOTL8WSLK
Zoro #
G100428060
UPC #
094902129150
Country of Origin
Italy

Dimensions

Overall Width
36 3/4 in
Drain Outside Diameter
1 1/2 in
Bottle Filler Depth
3 9/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
19 in
Bottle Filler Width
17 7/8 in
Mounting Hole Diameter
7/16 in
Overall Height
39 1/16 in
Width
36 3/4 in

Details

Indoor / Outdoor
Indoor
Item
Bi-Level Drinking Fountain with Bottle Filler
Number of Levels
2
Cold Water Capacity
8 gph
Refrigerated / Non-Refrigerated
Refrigerated
Vandal Resistant
Not Vandal Resistant
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, ICC A117.1, NSF/ANSI 372, NSF/ANSI 61, UL 399
ADA Compliant
ADA Compliant
Dispenser Design
Wall
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
Includes Pet Bowl
Pet Bowl Not Included
Temperature Adjustment
Factory Set but Adjustable
Includes Back Panel
Back Panel Not Included
Number of Mounting Holes
6
Fountain Actuation
Sensor
Minimum Constant Stream Pressure
20 psi
Includes Water Filter
Water Filter Not Included
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Housing Color
Gray
Refrigerant Type
R134A
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Power Source
Electric Corded
Operating Voltage
115V AC
Number of Bubblers
1
Environment
Indoor
Antimicrobial
Antimicrobial
Bottle Dispenser Actuation
Sensor
Housing Finish
Granite
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain
Minimum Supply Line Pressure
20 psi
Full Load Current
6 A
Power Consumption
370 W
Maximum Cold Water Temperature
50 Degrees F
Refrigeration
Refrigerated
Cooling Capacity
8 gph @ 50 Degrees F
Maximum Constant Stream Pressure
105 psi
Product Weight
101 lb
Compatible Back Panel Manufacturer Part Number
STLBFUP
Housing Material
Vinyl Clad Steel
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.