This item is Discontinued.

Elkay Drop-In Sink, 4 Hole, 21" x 15-3/4", Satin K125224

This item is Discontinued.

Elkay

Drop-In Sink, 4 Hole, 21" x 15-3/4", Satin (Discontinued)

Mfr # K125224
Zoro # G8634762
UPC # 094902029733
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K125224
Zoro #
G8634762
UPC #
094902029733
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
6-1/16"
Bowl Depth
6-1/16"
Faucet Hole Dia.
1-1/2"
Bowl Size
21" x 15-3/4"
Manufacturers Warranty Length
Limited Lifetime
Bowl Length
21 in
Bowl Width
15 3/4 in
Wire Rope Length
25 in
Length
25 in

Details

Body Material
Stainless steel
Finish
Satin
Number of Holes
4
Item
Drop-In Sink
Gauge
23
Includes
Bottom only spray; Installation Hardware for 3/4" Thick Countertop
ADA Compliant
Yes
Drain Opening
3-1/2"
Faucet Mounting Centers
4"
Compliance
ADA, Buy American Act
Standards
ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
No. of Bowls
1
Color
Silver
Bowl Shape
Rectangular
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
4
Indoor/Outdoor Usage
Indoor
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Series
Dayton(R)
Sink Type
General Purpose
Counter Mounting Type
Drop-In
Mounting Type - Sinks
Countertop
Includes Installation Hardware
Yes
Number of Bowls
1
Faucet Mounting Location
Deck
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
4
Wire Color
Silver

Description

Drop-In Sink, Gauge 23, Overall Length 25 In., Overall Width 22 In., Overall Height 6-1/16 In., No. of Bowls 1, Bowl Size 21 In. x 15-3/4 In. x 6 In.D, Bowl Depth 6-1/16 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Stainless Steel, Number of Holes 4, Faucet Mounting Centers 4 In., Standards ASME A112.19.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.