This item is Discontinued.

Elkay Drop-In Sink, 4 Hole, 14" x 15-3/4", Satin K233224

This item is Discontinued.

Elkay

Drop-In Sink, 4 Hole, 14" x 15-3/4", Satin (Discontinued)

Mfr # K233224
Zoro # G2709007
UPC # 094902029856
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K233224
Zoro #
G2709007
UPC #
094902029856
Country of Origin
United States
Body Material
Stainless steel
Finish
Satin
Number of Holes
4
Item
Drop-In Sink
Gauge
23
No. of Bowls
2
Drain Opening
3-1/2"
Includes
Bottom only spray; Installation Hardware for 3/4" Thick Countertop
Faucet Mounting Centers
4"
ADA Compliant
Yes
Compliance
ADA, Buy American Act
Standards
ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
Color
Silver
Bowl Shape
Rectangular
Series
Dayton(R)
Counter Mounting Type
Drop-In
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Installation Hardware
Yes
Mounting Location - Faucet
Deck
Sink Type
General Purpose
Sink Material
Stainless Steel
Mounting Type - Sinks
Countertop
ADA Compliance
Yes
Includes Faucet
Faucet Not Included
Number of Faucet Holes
4
Indoor/Outdoor Usage
Indoor
Number of Bowls
2
Number of Faucet Mounting Holes
4
Includes Hardware
Hardware Included
Number of Faucets
0
Faucet Mounting Location
Deck
Wire Color
Silver

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
6-1/16"
Bowl Depth
6-1/16"
Manufacturers Warranty Length
Limited Lifetime
Faucet Hole Dia.
1-1/2"
Bowl Size
14" x 15-3/4"
Bowl Width
15 3/4 in
Bowl Length
14 in
Wire Rope Length
33 in
Length
33 in

Description

Drop-In Sink, Stainless Steel, 23 Gauge, Overall Length 33 In., Overall Width 22 In., Double Bowl, Bowl Size 14 x 15 3/4 x 6 1/16 In., Mounting Type Countertop, Faucet Mounting Centers 4 In., Number of Holes 4, Drain Opening 3 1/2 In., Satin finish Color/Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.