Shop ELKAY

Drop-In Sink, Drop-In Mount, 4 Hole, 14" x 15-3/4", Satin

  • Mfr # GE233214

  • Zoro # G8634823


product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Stainless Steel
Finish
Satin
Overall Width
21-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GE233214
Zoro #
G8634823
UPC #
094902026114
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
21-1/4"
Overall Height
5-5/8"
Bowl Depth
5-3/8"
Faucet Hole Dia.
1-1/2"
Bowl Size
14" x 15-3/4"
Manufacturers Warranty Length
Lifetime
Bowl Length
14 in
Bowl Width
15 3/4 in
Faucet Hole Diameter
1 1/2 in
Wire Rope Length
33 in

Details

Mounting Type
Drop-In
Body Material
Stainless Steel
Finish
Satin
Number of Holes
4
Item
Drop-In Sink
Gauge
22
Compliance
ADA, Buy American Act
Drain Opening
3-1/2"
Standards
ASME A112.19.3, CSA B45.4, ICC A117.1
Includes
Mounting Hardware Part # 64090012 for Countertops Up to 3/4" (19mm) Thick
No. of Bowls
2
ADA Compliant
ADA Compliant
Number of Stations
2
Color
Silver
Bowl Shape
Rectangular
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
Yes
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Series
Dayton(R)
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
4
Mounting Type - Sinks
Countertop
Includes Basket Strainer
Basket Strainer Not Included
Counter Mounting Type
Drop-In
Includes Faucet
Faucet Not Included
Number of Drainboards
0
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Number of Bowls
2
Faucet Mounting Location
Deck
Includes Back Splash
Back Splash Not Included
Drainboard Location
No Drainboard
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
4

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.