This item is Discontinued.
This item is Discontinued.
Dytn, SS, 15x15x5-3/16", 1 Bwl T-Mnt Br Snk, Drop-In Mount, 3 Hole, 12" x 10", Satin (Discontinued)
Mfr #
KW10115153
Zoro #
G8995511
UPC # 094902462868
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW10115153
- Zoro #
- G8995511
- UPC #
- 094902462868
- Country of Origin
- United States
Dimensions
- Overall Length
- 15"
- Overall Width
- 15"
- Overall Height
- 5.1563"
- Bowl Depth
- 5"
- Bowl Size
- 12" x 10"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 3
- Item
- Dytn,SS,15x15x5-3/16",1 Bwl T-Mnt Br Snk
- No. of Bowls
- 1
- Drain Opening
- 2
Description
Dytn,SS,15x15x5-3/16 In.,1 Bwl T-Mnt Br Snk