This item is Discontinued.
This item is Discontinued.
Equal 2 Bowl T-Mnt Sink, 33x21-1/4x5-3/8", Drop-In Mount, 1 Hole, Satin (Discontinued)
Mfr #
GE233211
Zoro #
G8996893
UPC # 094902666990
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE233211
- Zoro #
- G8996893
- UPC #
- 094902666990
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 21.25"
- Overall Height
- 5.375"
- Bowl Depth
- 5.25" x 5.25"
- Bowl Size
- Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 1
- Item
- Equal 2 Bowl T-Mnt Sink,33x21-1/4x5-3/8"
- Drain Opening
- 3.5
- No. of Bowls
- 2
Description
Equal 2 Bowl T-Mnt Sink,33x21-1/4x5-3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.