This item is Discontinued.

Elkay Equal 2 Bowl T-Mnt Sink, 33x21-1/4x5-3/8", Drop-In Mount, 2 Hole, Satin GE233212

This item is Discontinued.

Elkay

Equal 2 Bowl T-Mnt Sink, 33x21-1/4x5-3/8", Drop-In Mount, 2 Hole, Satin (Discontinued)

Mfr # GE233212
Zoro # G8996939
UPC # 094902667805
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GE233212
Zoro #
G8996939
UPC #
094902667805
Country of Origin
United States
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
2
Item
Equal 2 Bowl T-Mnt Sink,33x21-1/4x5-3/8"
Drain Opening
3.5
No. of Bowls
2

Description

Equal 2 Bowl T-Mnt Sink,33x21-1/4x5-3/8 In.

Ratings & reviews