This item is Discontinued.

Elkay Equal 2 Bowl T-Mnt Sink, 33x21-1/4x5-3/8", Drop-In Mount, 5 Hole, Satin GE233215

This item is Discontinued.

Elkay

Equal 2 Bowl T-Mnt Sink, 33x21-1/4x5-3/8", Drop-In Mount, 5 Hole, Satin (Discontinued)

Mfr # GE233215
Zoro # G8996902
UPC # 094902668543
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GE233215
Zoro #
G8996902
UPC #
094902668543
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
21.25"
Overall Height
5.375"
Bowl Depth
5.25" x 5.25"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
5
Item
Equal 2 Bowl T-Mnt Sink,33x21-1/4x5-3/8"
Drain Opening
3.5
No. of Bowls
2

Description

Equal 2 Bowl T-Mnt Sink,33x21-1/4x5-3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.