This item is Discontinued.

Elkay On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler LZSG8WSSK

This item is Discontinued.

Elkay

On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)

Mfr # LZSG8WSSK
Zoro # G5444315
UPC # 094902014647
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSG8WSSK
Zoro #
G5444315
UPC #
094902014647
Country of Origin
United States

Dimensions

Overall Width
18 3/8 in
Overall Height
39 1/16 in
Manufacturer Warranty Length
12 mo, 5 yr Limited
Bottle Filler Depth
3 5/8 in
Overall Depth
18 3/8 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
17 7/8 in
Width
19 in
Inlet Tube Outside Diameter
3/8 in

Details

Item
Drinking Fountain with Bottle Filler
Includes
Filter, LZSG8WSS Water Cooler, LZWSR Bottle Filler
ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Standards
ADA, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, ICC A117.1, NSF 372 (Lead-Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Features
Hermetically Sealed Refrigeration System Provides Chilled Water to Satisfy Thirst, High Performance Compressor and Insulation Reduce Energy Consumption to Demonstrate a Commitment to Sustainability, Key Plastic Components are Manufactured with Silver Ion Antimicrobial Agent Helping to Provide Clean Stain and Odor-Free Surfaces
Refrigeration
Refrigerated
Housing Color
Gray
Filter Status Indicator
Filter Status Indicator Included
Environment
Indoor
Housing Finish
Plain
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Includes Pet Bowl
Pet Bowl Not Included
Antimicrobial
Antimicrobial
Station Type
Bottle Filling Dispenser, Single Fountain
Product Weight
85 lb
Temperature Adjustment
Factory Set but Adjustable
Power Source
Electric Corded
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Material
Stainless Steel
Number of Mounting Holes
3
Refrigerant Type
HFC-134A
Power Consumption
360 W
Operating Voltage
115V AC
Full Load Current
6 A
Maximum Cold Water Temperature
50 Degrees F
Includes Water Filter
Water Filter Included
Bottle Dispenser Actuation
Sensor
Cooling Capacity
8 gph
Number of Bubblers
1
Filter Location
Bottom Panel Access
Compatible Back Panel Manufacturer Part Number
SSBFUP
Basin Material
Stainless Steel
Maximum Flow Rate
1.1 gpm
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews