EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler

  • Mfr # LZWS-ERPB8-RF
  • Zoro # G708642790
product price: 
$
5,628.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZWS-ERPB8-RF
Zoro #
G708642790
UPC #
94902016238
Country of Origin
United States

Description

Elkay lzws-erpb8-rf ezh2o retrofit bottle refilling kit only for bi-level swirlflo water cooler the elkay ezh2o bottle filling station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Designed to retrofit existing bi-level refrigerated swirlflo fountains. Bottle filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer. features: touchless, sensor activation bottle filler designed to retrofit with an existing refrigerated push-button fountain. fill rate is 1.1 gpm. visual filter monitor with led filter status indicator for when filter change is necessary. the 3,000-gallon filter is certified to nsf 42 and 53 for lead, class 1 particulate, chlorine, taste and odor reduction. green ticker informs user of number of 20 oz. Plastic water bottles saved from waste. laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water. silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew. ships with new top panel, frame and integral ezh2o station. rated for indoor use. bottle filler meets ada guidelines for reach range; fountain meets ada guidelines for wheelchair access.

Ratings & reviews