This item is Discontinued.
This item is Discontinued.
Floor Mount/Freestanding Drinking Fountain, 1 Level, 12" D, 38" H, 12" W (Discontinued)
Mfr #
FD70010LF1Z
Zoro #
G9003972
UPC # 094902324722
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD70010LF1Z
- Zoro #
- G9003972
- UPC #
- 094902324722
- Country of Origin
- United States
Dimensions
- Height
- 38"
- Depth
- 12"
- Width
- 12"
Details
- Mounting Type
- Floor Mount/Freestanding
- Indoor / Outdoor
- Indoor
- ADA Compliant
- No
- Number of Levels
- 1
- Voltage
- 115V/60Hz
- Color
- Light Gray Granite
- Refrigerant
- R-134a
- Operation
- Mechanical Top Bubbler Button
- Item
- Drinking Fountain
- Includes
- Water Cooler
- Cold Water Capacity
- 10.0 gph
Description
Space-Ette,Floor Model,10 gph,Lt Gy Grnt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.