This item is Discontinued.
This item is Discontinued.
Fntn/Bttl Fillr Only for HTHBWF-OVLSER-I (Discontinued)
Mfr #
OVLSERWSI-WF
Zoro #
G9375657
UPC # 094902015910
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OVLSERWSI-WF
- Zoro #
- G9375657
- UPC #
- 094902015910
- Country of Origin
- United States
Dimensions
- Depth
- 38.5"
- Width
- 6.75"
- Height
- 34.67"
Details
- Item
- Fntn/Bttl Fillr Only for HTHBWF-OVLSER-I
- Voltage
- 115V/60Hz
- ADA Compliant
- Yes
Description
Fntn/Bttl Fillr Only for HTHBWF-OVLSER-I
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov