This item is Discontinued.
This item is Discontinued.
Foodservice 3-8" Adj. Cntrs Wall Mnt Faucet, Wristblade Handle, 3" to 8" Mount, 2 Hole Commercial (Discontinued)
Mfr #
LK945AT14T6T
Zoro #
G9375541
UPC # 094902786995
Country of Origin China
Category Kitchen Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LK945AT14T6T
Zoro #
G9375541
UPC #
094902786995
Country of Origin
China
Dimensions
Height
7.375"
Spout Length
5.4375"
Details
Number of Holes
2
Mounting Hole Center to Center
3" to 8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Wall Mount
Item
Foodservice 3-8" Adj. Cntrs Wall Mnt Faucet
Connection
Offset Adj 1/2" NPT Female Inl
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial
Description
Foodservice 3-8 In. Adj. Cntrs Wall Mnt Fct
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.