This item is Discontinued.

Elkay EZH2O-Bot Fll Statn, 1 Cooler, Lt Gry 1 Levels, Light Gray Granite, Indoor EZSDWSVRLK

EZH2O-Bot Fll Statn, 1 Cooler, Lt Gry 1 Levels, Light Gray Granite, Indoor (Discontinued)

  • Mfr # EZSDWSVRLK
  • Zoro # G9375060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZSDWSVRLK
Zoro #
G9375060
UPC #
094902745961
Country of Origin
United States

Dimensions

Height
39.06"
Width
19"
Depth
18.375"

Details

Indoor / Outdoor
Indoor
Color
Light Gray Granite
Item
EZH2O-Bot Fll Statn,1 Cooler,Lt Gry
Voltage
115V/60Hz
Number of Levels
1
ADA Compliant
Yes
Includes
Water Cooler (EZSDWSVRL), Bottle Filler (EZWSR)

Description

EZH2O-Bot Fll Statn,1 Cooler,Lt Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.