Shop ELKAY
See all product information
Create Account
EZH2O-Bot Fll Statn/Vrstl Cooler, Lt Gry 2 Levels, Light Gray Granite, Indoor
Mfr # EZSTLDDWSLK
Zoro # G9375173
product price:Â
$
2,283.58
/ea
Free Shipping & Returns
Key Features
Indoor / Outdoor
Indoor
Color
Light Gray Granite
Voltage
115V/60Hz
Number of Levels
2
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZSTLDDWSLK
- Zoro #
- G9375173
- UPC #
- 094902746029
- Country of Origin
- United States
- Indoor / Outdoor
- Indoor
- Color
- Light Gray Granite
- Item
- EZH2O-Bot Fll Statn/Vrstl Cooler,Lt Gry
- Voltage
- 115V/60Hz
- Number of Levels
- 2
- ADA Compliant
- Yes
- Includes
- Water Cooler (EZSTLDDWSLC), Bottle Filler (EZWSR)
Description
EZH2O-Bot Fll Statn/Vrstl Cooler,Lt Gry