This item is Discontinued.

Elkay Indoor, Yes ADA, Drinking Fountain with Bottle Filler EZSTLG8WSLK

This item is Discontinued.

Elkay

Indoor, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)

Mfr # EZSTLG8WSLK
Zoro # G5467975
UPC # 094902014197
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZSTLG8WSLK
Zoro #
G5467975
UPC #
094902014197
Country of Origin
United States

Dimensions

Height
39.0625"
Depth
36.75"
Width
36 3/4 in
Overall Width
36 3/4 in
Inlet Tube Outside Diameter
1/4 in
Drain Outside Diameter
1 1/2 in
Overall Depth
19 in
Bottle Filler Width
17 7/8 in
Bottle Filler Depth
3 9/16 in
Overall Height
39 1/16 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System

Details

Indoor / Outdoor
Indoor
Item
Drinking Fountain with Bottle Filler
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
ADA Compliant
Includes
Water Cooler (EZSTLG8WSLC), Bottle Filler (EZWSR)
Vandal Resistant
Not Vandal Resistant
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 61, UL 399
Features
Green Ticker, Hands Free, High Efficiency, Laminar Flow, Real Drain
Power Consumption
360 W
Antimicrobial
Antimicrobial
Power Source
Electric Corded
Includes Pet Bowl
Pet Bowl Not Included
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Number of Bubblers
1
Environment
Indoor
Number of Mounting Holes
6
Fountain Actuation
Front Pushbar/Side Pushbar
Cooling Capacity
8 gph @ 50 Degrees F
Refrigerant Type
HFC-134A
Bottle Dispenser Actuation
Sensor
Operating Voltage
115V AC
Housing Color
Gray
Full Load Current
6 A
Maximum Cold Water Temperature
50 Degrees F
Temperature Adjustment
Factory Set but Adjustable
Includes Water Filter
Water Filter Not Included
Minimum Constant Stream Pressure
20 psi
Minimum Supply Line Pressure
20 psi
Refrigeration
Refrigerated
Maximum Constant Stream Pressure
105 psi
Product Weight
101 lb
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.